Skip Content
WIRE CONNECTOR WING YEL PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR WING YEL PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UYJ7
  • Mfr. Model # 5UYJ7
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1385
  • Shipping Weight 0.45 lbs

Product Details

Wire Connector, Color Yellow, Min. Wire Combination 2, Min. Wire Size 18 AWG, Max. Wire Combination 3, Max. Wire Size 10 AWG, Max. Voltage 600, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are de

Technical Specs

  • Height 1.01"
  • Item Twist On Wire Connector
  • Colour Yellow
  • Max. Voltage 600 VAC
  • Max. Wire Combination (3) 18 AWG with (1) 14 AWG
  • Min. Wire Combination (3) 18 AWG Solid
  • Width 0.72"
  • Min. Single Wire Size 18 AWG
  • Standards UL Listed, CSA Certified
  • Max. Single Wire Size 10 AWG
  • Application General Purpose
  • Series P11V
  • Wire Connector Style Wing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list