Skip Content
WIRE CONNECTOR WING RED PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR WING RED PK100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UYJ8
  • Mfr. Model # 5UYJ8
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1385
  • Shipping Weight 0.85 lbs

Product Details

Wire Connector, Color Red, Min. Wire Combination 3, Min. Wire Size 18 AWG, Max. Wire Combination 5, Max. Wire Size 8 AWG, Max. Voltage 600, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are design

Technical Specs

  • Colour Red
  • Item Twist On Wire Connector
  • Height 1.25"
  • Max. Voltage 600 VAC
  • Max. Wire Combination (5) 12 AWG Solid
  • Min. Wire Combination (3) 16 AWG
  • Standards UL Listed, CSA Certified
  • Width 0.91"
  • Min. Single Wire Size 18 AWG
  • Max. Single Wire Size 8 AWG
  • Application General Purpose
  • Series P13
  • Wire Connector Style Wing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list