WIRE CONNECTOR,SET SCREW,22,BLACK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CONNECTOR,SET SCREW,22,BLACK,P

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU64
  • Mfr. Model # 6LU64
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Wire Connector
  • Connector Type 22
  • Length 1.02"
  • Material Brass
  • Width 0.61"
  • Max. Conductor Size 10 AWG Solid
  • Min. Conductor Size 18 AWG Solid
  • No. of Conductors 1
  • Stud Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list