Skip Content
WIRE CONNECTOR,SET SCREW,10,BLACK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR,SET SCREW,10,BLACK,P

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU65
  • Mfr. Model # 6LU65
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Connector Type 10
  • Item Wire Connector
  • Length 0.70"
  • Material Brass
  • Max. Conductor Size 14 AWG Solid
  • Width 0.72"
  • Min. Conductor Size 2 AWG Solid
  • No. of Conductors 1
  • Stud Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list