Skip Content
WIRE CONNECTOR ORANGE PK300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR ORANGE PK300

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UYH7
  • Mfr. Model # 5UYH7
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1385
  • Shipping Weight 1.0 lbs

Product Details

Wire Connector, Color Orange, Min. Wire Combination 2, Min. Wire Size 22 AWG, Max. Wire Combination 3, Max. Wire Size 14 AWG, Max. Voltage 600, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are de

Technical Specs

  • Colour Orange
  • Height 0.69"
  • Item Twist On Wire Connector
  • Max. Wire Combination (4) 16 AWG with (1) 20 AWG
  • Max. Voltage 600 VAC
  • Min. Wire Combination (1) 18 AWG with (1) 20 AWG
  • Width 0.48"
  • Standards UL Listed, CSA Certified
  • Max. Single Wire Size 14 AWG
  • Min. Single Wire Size 22 AWG
  • Application General Purpose
  • Series P3
  • Wire Connector Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list