WIRE CONNECTOR NUT,PURPLE,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE CONNECTOR NUT,PURPLE,PK 2

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU62
  • Mfr. Model # 6LU62
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Wire Connector
  • Colour Purple
  • Max. Voltage 600
  • Max. Wire Combination Min. 2 #18 - Max. 4 #10
  • Application Aluminum to Copper
  • Min. Wire Combination (1) 12 AWG Solid with (1) 18 AWG
  • Height 1.17"
  • Width 0.81"
  • Standards UL Listed and CSA Certified
  • Series 65
  • Wire Connector Style Wing
  • Min. Single Wire Size 12 AWG
  • Max. Single Wire Size 10 AWG Aluminum or 18 AWG Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list