Skip Content
WIRE CONNECTOR NUT,74B,YELLOW,PK 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR NUT,74B,YELLOW,PK 17

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU43
  • Mfr. Model # 6LU43
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour Yellow
  • Item Wire Connector
  • Max. Voltage 600
  • Max. Wire Combination Min. 2 #18 - Max. 4 #14 & 1 #18
  • Application General Purpose
  • Height 0.95"
  • Min. Wire Combination (2) 18 AWG
  • Width 0.55"
  • Standards UL Listed and CSA Certified
  • Series 74B
  • Wire Connector Style Standard
  • Min. Single Wire Size 18 AWG
  • Max. Single Wire Size 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list