WIRE CONNECTOR NUT,73B,ORANGE,PK 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CONNECTOR NUT,73B,ORANGE,PK 30

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LU42
  • Mfr. Model # 6LU42
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Orange
  • Max. Voltage 600
  • Item Wire Connector
  • Max. Wire Combination Min. 1 #18 & 1 #20 - Max. 2 #14
  • Application General Purpose
  • Height 0.86"
  • Min. Wire Combination (1) 18 AWG with (1) 20 AWG
  • Wire Connector Style Standard
  • Width 0.44"
  • Max. Single Wire Size 14 AWG
  • Standards UL Listed and CSA Certified
  • Series 73B
  • Min. Single Wire Size 22 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list