Skip Content
WIRE CONNECTOR,HEAT SHRINK,18-22AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR,HEAT SHRINK,18-22AWG

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K508
  • Mfr. Model # 10K508
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 0,14"
  • Colour Green
  • Connector Type Solder
  • Length 1.51"
  • Max. Wire Combination 1, #16 AWG plus 1, #18 AWG
  • Max. Voltage 600
  • Item Wire Connector
  • Min. Wire Combination 6, #22 AWG
  • Description/Special Features Environmentally Sealed, One-Step Installation
  • Wire Type Copper - Solid and Stranded
  • Standards cRUus
  • Max. Wire Size 18 AWG
  • Min. Wire Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list