WIRE CONNECTOR,GROUNDING,GREEN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CONNECTOR,GROUNDING,GREEN,PK 5

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VG21
  • Mfr. Model # 6VG21
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Max. Voltage -
  • Colour Green
  • Item Wire Connector
  • Max. Wire Combination Min. 2 #14 - Max. 5 #12
  • Application General Purpose
  • Height 1.15"
  • Min. Wire Combination (2) 14 AWG
  • Series WGR
  • Width 0.57"
  • Max. Single Wire Size 10 AWG
  • Standards UL 486C, CSA C2.2#188
  • Wire Connector Style Wing
  • Min. Single Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list