Skip Content
WIRE CONNECTOR,GROUNDING,GREEN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR,GROUNDING,GREEN,PK 1

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YH42
  • Mfr. Model # 6YH42
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Max. Voltage -
  • Colour Green
  • Item Wire Connector
  • Max. Wire Combination Min. 2 #14 - Max. 3 #12 & 1 #14
  • Application General Purpose
  • Height 1.16"
  • Min. Wire Combination (2) 14 AWG
  • Width 0.91"
  • Series 92
  • Standards UL Listed and CSA Certified
  • Wire Connector Style Wing
  • Max. Single Wire Size 10 AWG
  • Min. Single Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list