Skip Content
WIRE CONNECTOR,B-TWIST,BT2,RED,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR,B-TWIST,BT2,RED,PK10

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K056
  • Mfr. Model # 10K056
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Height 0,74"
  • Item Wire Connector
  • Colour Red
  • Max. Voltage 600
  • Max. Wire Combination Min. 2 #18 - Max. 2 #8
  • Standards UL, CSA
  • Application General Purpose
  • Min. Wire Combination (2) 18 AWG
  • Max. Single Wire Size 8 AWG
  • Width 0.48"
  • Series BT2
  • Min. Single Wire Size 18 AWG
  • Wire Connector Style Wing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list