WIRE CONNECTOR,ASST,YELLOW/RED,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CONNECTOR,ASST,YELLOW/RED,PK 1

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VYL1
  • Mfr. Model # 5VYL1
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Wire Connector
  • Description/Special Features Mixed jar for maximum wire combination coverage
  • Standards UL 486C, CSA C2.2#188
  • Wire Type Solid and stranded
  • Number of Pieces 150
  • Includes (75) WT51 Yellow and (75) WT52 Red Twist Wire Connectors
  • Kit Type Connector
  • Sizes Included WT51 Yellow, WT52 Red
  • Terminal Type Connector
  • Number of Sizes 2
  • Connector Assortment Type Twist-On Terminals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list