Skip Content
WIRE CONNECTOR,73B,BLACK,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CONNECTOR,73B,BLACK,PK 100

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VG17
  • Mfr. Model # 6VG17
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Wire Connector
  • Max. Voltage 600
  • Colour Black
  • Max. Wire Combination Min. 1 #18 & 1 #20 - Max. 2 #14
  • Application High Temperature
  • Height 0.86"
  • Min. Wire Combination (1) 18 AWG with (1) 20 AWG
  • Width 0.44"
  • Standards UL Listed and CSA Certified
  • Series 73B
  • Wire Connector Style Standard
  • Max. Single Wire Size 14 AWG
  • Min. Single Wire Size 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list