Skip Content
WIRE CLOTH SCREEN FIBERGLASS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE CLOTH SCREEN FIBERGLASS BLACK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XMK3
  • Mfr. Model # 1XMK3
  • UNSPSC # 30171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • Finish Charcoal
  • Colour Charcoal
  • Item Wire Cloth
  • Closer Type Standard Duty
  • Housing Length 1200"
  • Housing Width 36"
  • Projection from Wall 1/64"
  • Housing Height 1/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list