Skip Content
WIRE CLIP,2300SERIES,IV,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CLIP,2300SERIES,IV,PVC

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YER6
  • Mfr. Model # 4YER6
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With -
  • Colour Ivory
  • Bend Radius (In.) -
  • Connector Type -
  • Height (In.) -
  • Includes -
  • Item Wire Clip
  • Hole Dia. (In.) -
  • Length (In.) 1
  • Material of Construction PVC
  • Number of Channels -
  • Package Quantity 1
  • Width (In.) -
  • Type Non Metallic
  • Mounting Snap On
  • Standards UL CSA
  • Backing -
  • Raceway Type 2300 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list