WIRE CART,SUPER ADJ. 2,69 IN HIGH,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CART,SUPER ADJ. 2,69 IN HIGH,4

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWR6
  • Mfr. Model # 2EWR6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Finish Chrome
  • Caster Dia. 5"
  • Number of Shelves 1
  • Item Wire Cart
  • Overall Height 69"
  • Load Capacity 600 lb.
  • Overall Length 48"
  • Overall Width 18"
  • Caster Type Swivel with Brake
  • Shelf Length 48"
  • Shelf Width 18"
  • Caster Material Rubber
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list