WIRE CART, 4 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART, 4 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5AHE2
  • Mfr. Model # 5AHE2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.79 lbs

Technical Specs

  • Caster Dia. 5"
  • Item Wire Cart
  • Finish Stainless Steel
  • Number of Shelves 4
  • Load Capacity 800 lbs.
  • Overall Length 60"
  • Overall Height 69"
  • Overall Width 60"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Chrome
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 60"
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list