Skip Content
WIRE CART, 4 SHELF, ZINC,48X24X67 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART, 4 SHELF, ZINC,48X24X67 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPC6
  • Mfr. Model # 3TPC6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 58.0 lbs

Product Details

Shipped unassembled. Shelves adjustable in 1 inch increments. All carts have 4 swivel casters (2 with brake). 2-shelf, 600-lb. models have 5 inch rubber casters. All other models have 3 inch rubber casters.

Technical Specs

  • Caster Dia. 3"
  • Colour Silver
  • Finish Zinc Plated
  • Item Wire Cart
  • Material Steel
  • Number of Shelves 4
  • Overall Height 67"
  • Load Capacity 600 lbs.
  • Overall Length 48"
  • Caster Type (4) Swivel
  • Caster Lock (2) Brakes
  • Caster Material Polymer
  • Overall Width 24"
  • Shelf Width 24"
  • Shelf Length 48"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list