Skip Content
WIRE CART, 4 SHELF, ZINC,48X18X67 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART, 4 SHELF, ZINC,48X18X67 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPC3
  • Mfr. Model # 3TPC3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 55.03 lbs

Product Details

Shipped unassembled. Shelves adjustable in 1 inch increments. All carts have 4 swivel casters (2 with brake). 2-shelf, 600-lb. models have 5 inch rubber casters. All other models have 3 inch rubber casters.

Technical Specs

  • Caster Dia. 3"
  • Finish Zinc Plated
  • Colour Silver
  • Item Wire Cart
  • Material Steel
  • Load Capacity 600 lbs.
  • Number of Shelves 4
  • Overall Height 67"
  • Overall Width 18"
  • Caster Type Swivel, (2) with Brake
  • Overall Length 48"
  • Caster Lock (2) Brakes
  • Caster Material Polymer
  • Shelf Length 48"
  • Shelf Width 18"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list