Skip Content
WIRE CART, 4 SHELF,L36 X W24 X H67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART, 4 SHELF,L36 X W24 X H67

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPE7
  • Mfr. Model # 3TPE7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 56.62 lbs

Technical Specs

  • Caster Dia. 3"
  • Finish Powder Coated
  • Item Wire Cart
  • Number of Shelves 4
  • Overall Height 67"
  • Load Capacity 600 lb.
  • Caster Material Polymer
  • Overall Width 24"
  • Overall Length 36"
  • Caster Type Swivel, (2) with Brake
  • Adjustable Increments 1"
  • Shelf Width 24"
  • Shelf Length 36"
  • Colour White
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list