Skip Content
WIRE CART, 4 SHELF,CHROME,60X18X67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART, 4 SHELF,CHROME,60X18X67

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPV5
  • Mfr. Model # 3TPV5
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 66.52 lbs

Product Details

Shipped unassembled. Shelves adjustable in 1 inch increments. All carts have 4 swivel casters (2 with brake). 2-shelf, 600-lb. models have 5 inch rubber casters. All other models have 3 inch rubber casters.

Technical Specs

  • Colour Silver
  • Caster Dia. 3"
  • Finish Chrome
  • Number of Shelves 4
  • Item Wire Cart
  • Load Capacity 600 lbs.
  • Overall Length 60"
  • Overall Height 67"
  • Overall Width 18"
  • Caster Type Swivel, (2) with Brake
  • Caster Material Polymer
  • Caster Lock (2) Brakes
  • Shelf Length 60"
  • Adjustable Increments 1"
  • Shelf Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list