Skip Content
WIRE CART 4 SHELF 72X24X70 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART 4 SHELF 72X24X70 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDF3
  • Mfr. Model # 2HDF3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 125.0 lbs

Product Details

Square post wire shelf cart. 1,200 lb. load capacity. 5 inch polyurethane casters. Adjust shelves in 2 icnh increments. Shipped unassembled.

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Chrome
  • Item Wire Cart
  • Material Steel
  • Number of Shelves 4
  • Load Capacity 1200 lbs.
  • Overall Height 70"
  • Overall Length 72"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Adjustable Increments 2"
  • Shelf Length 72"
  • Shelf Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list