Skip Content
WIRE CART,4 SHELF,60X24X70,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,60X24X70,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDH4
  • Mfr. Model # 2HDH4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 105.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Number of Shelves 4
  • Finish Zinc Plated
  • Item Wire High Cart
  • Load Capacity 1,200 lbs.
  • Overall Height 70"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Overall Length 60"
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Adjustable Increments 2"
  • Shelf Length 60"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list