Skip Content
WIRE CART 4 SHELF 60X24X70 CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART 4 SHELF 60X24X70 CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDF2
  • Mfr. Model # 2HDF2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 110.0 lbs

Product Details

Square post wire shelf cart. 1,200 lb. load capacity. 5 inch polyurethane casters. Adjust shelves in 2 icnh increments. Shipped unassembled.

Technical Specs

  • Colour Silver
  • Caster Dia. 5"
  • Finish Chrome
  • Item Wire Cart
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Number of Shelves 4
  • Overall Length 60"
  • Overall Height 70"
  • Overall Width 24"
  • Caster Material Polyurethane
  • Caster Type (4) Swivel
  • Adjustable Increments 2"
  • Shelf Width 24"
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list