Skip Content
WIRE CART,4 SHELF,60X18X70,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,60X18X70,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDE7
  • Mfr. Model # 2HDE7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 100.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Number of Shelves 4
  • Finish Chrome
  • Overall Height 70"
  • Load Capacity 1,200 lbs.
  • Overall Length 60"
  • Item Wire High Cart
  • Caster Type (4) Swivel
  • Overall Width 18"
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Shelf Length 60"
  • Adjustable Increments 2"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list