Skip Content
WIRE CART,4 SHELF,60X18X69,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART,4 SHELF,60X18X69,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDN2
  • Mfr. Model # 2HDN2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 83.15 lbs

Technical Specs

  • Item Wire High Cart
  • Finish Powder Coated
  • Caster Dia. 5"
  • Number of Shelves 4
  • Overall Height 69"
  • Overall Length 60"
  • Overall Width 18"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Shelf Width 18"
  • Caster Material Solid Rubber
  • Load Capacity 600 lb.
  • Adjustable Increments 1"
  • Shelf Length 60"
  • Lip Height 1/4"
  • Colour Black
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list