Skip Content
WIRE CART,4 SHELF,48X24X69,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,48X24X69,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDN4
  • Mfr. Model # 2HDN4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 85.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 5"
  • Load Capacity 600 lb.
  • Item Wire High Cart
  • Number of Shelves 4
  • Overall Height 69"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Overall Width 24"
  • Shelf Width 24"
  • Overall Length 48"
  • Adjustable Increments 1"
  • Caster Material Solid Rubber
  • Shelf Length 48"
  • Lip Height 1/4"
  • Colour Black
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list