WIRE CART,4 SHELF,48X18X69,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CART,4 SHELF,48X18X69,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDK9
  • Mfr. Model # 2HDK9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 69.0 lbs

Technical Specs

  • Item Wire High Cart
  • Number of Shelves 4
  • Finish Zinc Plated
  • Load Capacity 600 lb.
  • Overall Height 69"
  • Overall Length 48"
  • Overall Width 18"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Shelf Width 18"
  • Caster Dia. 5"
  • Caster Material Solid Rubber
  • Adjustable Increments 1"
  • Shelf Length 48"
  • Lip Height 1/4"
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list