Skip Content
WIRE CART,4 SHELF,48X18X69,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,48X18X69,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDN1
  • Mfr. Model # 2HDN1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 69.4 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Item Wire High Cart
  • Number of Shelves 4
  • Load Capacity 600 lb.
  • Overall Height 69"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Overall Width 18"
  • Overall Length 48"
  • Caster Material Solid Rubber
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 48"
  • Colour Black
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list