Skip Content
WIRE CART,4 SHELF,36X24X70,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,36X24X70,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDK4
  • Mfr. Model # 2HDK4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 85.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Number of Shelves 4
  • Item Wire High Cart
  • Load Capacity 1,200 lbs.
  • Overall Length 36"
  • Overall Height 70"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Shelf Length 36"
  • Adjustable Increments 2"
  • Colour Black
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list