Skip Content
WIRE CART,4 SHELF,36X24X69,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,36X24X69,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDL2
  • Mfr. Model # 2HDL2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 70.78 lbs

Technical Specs

  • Number of Shelves 4
  • Caster Dia. 5"
  • Finish Zinc Plated
  • Load Capacity 600 lb.
  • Item Wire High Cart
  • Overall Height 69"
  • Overall Width 24"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Adjustable Increments 1"
  • Caster Material Solid Rubber
  • Lip Height 1/4"
  • Shelf Width 24"
  • Overall Length 36"
  • Shelf Length 36"
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list