WIRE CART,4 SHELF,36X24X69,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART,4 SHELF,36X24X69,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDN3
  • Mfr. Model # 2HDN3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 70.78 lbs

Technical Specs

  • Caster Dia. 5"
  • Item Wire High Cart
  • Number of Shelves 4
  • Finish Powder Coated
  • Load Capacity 600 lb.
  • Overall Length 36"
  • Shelf Width 24"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Solid Rubber
  • Overall Height 69"
  • Adjustable Increments 1"
  • Overall Width 24"
  • Lip Height 1/4"
  • Shelf Length 36"
  • Colour Black
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list