Skip Content
WIRE CART,4 SHELF,36X18X70,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,36X18X70,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDG7
  • Mfr. Model # 2HDG7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 63.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Zinc Plated
  • Item Wire High Cart
  • Load Capacity 1,200 lbs.
  • Number of Shelves 4
  • Overall Height 70"
  • Overall Length 36"
  • Overall Width 18"
  • Caster Type (4) Swivel
  • Shelf Width 18"
  • Shelf Length 36"
  • Adjustable Increments 2"
  • Caster Material Polyurethane
  • Material Steel
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list