Skip Content
WIRE CART,4 SHELF,36X18X69,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WIRE CART,4 SHELF,36X18X69,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDK8
  • Mfr. Model # 2HDK8
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 59.4 lbs

Technical Specs

  • Finish Zinc Plated
  • Caster Dia. 5"
  • Number of Shelves 4
  • Item Wire High Cart
  • Overall Height 69"
  • Load Capacity 600 lb.
  • Overall Length 36"
  • Shelf Width 18"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Solid Rubber
  • Overall Width 18"
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 36"
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list