Skip Content
WIRE CART,4 SHELF,36X18X69,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,4 SHELF,36X18X69,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDL9
  • Mfr. Model # 2HDL9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 59.3 lbs

Technical Specs

  • Finish Powder Coated
  • Number of Shelves 4
  • Item Wire High Cart
  • Load Capacity 600 lb.
  • Caster Dia. 5"
  • Overall Height 69"
  • Overall Length 36"
  • Overall Width 18"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Shelf Width 18"
  • Caster Material Solid Rubber
  • Adjustable Increments 1"
  • Shelf Length 36"
  • Lip Height 1/4"
  • Colour Black
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list