Skip Content
WIRE CART,3 SHELF,60X24X39,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART,3 SHELF,60X24X39,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDG6
  • Mfr. Model # 2HDG6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Zinc
  • Item Wire High Cart
  • Number of Shelves 3
  • Load Capacity 1200 lbs.
  • Overall Length 63-1/2"
  • Overall Height 42"
  • Overall Width 24"
  • Caster Material Polyurethane
  • Caster Type (4) Swivel
  • Shelf Width 24"
  • Adjustable Increments 2"
  • Shelf Length 60"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list