Skip Content
WIRE CART,3 SHELF,60X24X39,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,3 SHELF,60X24X39,CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDE4
  • Mfr. Model # 2HDE4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Chrome
  • Item Wire High Cart
  • Overall Height 42"
  • Load Capacity 1200 lbs.
  • Overall Length 63-1/2"
  • Number of Shelves 3
  • Overall Width 24"
  • Caster Material Polyurethane
  • Shelf Length 60"
  • Caster Type (4) Swivel
  • Shelf Width 24"
  • Adjustable Increments 2"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list