Skip Content
WIRE CART,3 SHELF,60X18X39,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART,3 SHELF,60X18X39,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDG3
  • Mfr. Model # 2HDG3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Colour Silver
  • Caster Dia. 5"
  • Item Wire Utility Cart
  • Finish Zinc Plated
  • Material Steel
  • Number of Shelves 3
  • Load Capacity 800 lbs.
  • Overall Width 18"
  • Overall Height 42"
  • Overall Length 63-1/2"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Shelf Width 18"
  • Shelf Length 60"
  • Adjustable Increments 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list