Skip Content
WIRE CART,3 SHELF,60X18X39,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,3 SHELF,60X18X39,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDJ5
  • Mfr. Model # 2HDJ5
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Black powder coat
  • Number of Shelves 3
  • Item Wire Utility Cart
  • Load Capacity 800 lbs.
  • Overall Height 42"
  • Overall Length 63-1/2"
  • Overall Width 18"
  • Caster Type (4) Swivel
  • Caster Material Solid Rubber
  • Adjustable Increments 2"
  • Shelf Width 18"
  • Shelf Length 60"
  • Colour Black
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list