Skip Content
WIRE CART,3 SHELF,48X24X39,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,3 SHELF,48X24X39,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDJ7
  • Mfr. Model # 2HDJ7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Black powder coat
  • Item Wire Utility Cart
  • Number of Shelves 3
  • Load Capacity 800 lbs.
  • Overall Length 51-1/2"
  • Overall Height 42"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Shelf Width 24"
  • Caster Material Solid Rubber
  • Adjustable Increments 2"
  • Shelf Length 48"
  • Colour Black
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list