WIRE CART,3 SHELF,48X18X39,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CART,3 SHELF,48X18X39,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDJ4
  • Mfr. Model # 2HDJ4
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Item Wire Utility Cart
  • Finish Black powder coat
  • Load Capacity 800 lbs.
  • Number of Shelves 3
  • Overall Length 51-1/2"
  • Overall Height 42"
  • Caster Type (4) Swivel
  • Overall Width 18"
  • Caster Material Solid Rubber
  • Shelf Width 18"
  • Adjustable Increments 2"
  • Shelf Length 48"
  • Colour Black
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list