Skip Content
WIRE CART,3 SHELF,36X18X39,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,3 SHELF,36X18X39,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDG1
  • Mfr. Model # 2HDG1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Wire Utility Cart
  • Caster Dia. 5"
  • Number of Shelves 3
  • Finish Zinc
  • Load Capacity 800 lbs.
  • Overall Height 42"
  • Caster Type (4) Swivel
  • Overall Width 18"
  • Overall Length 39-1/2"
  • Shelf Width 18"
  • Caster Material Solid Rubber
  • Adjustable Increments 2"
  • Shelf Length 36"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list