Skip Content
WIRE CART, 2 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART, 2 SHELF

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5AHD7
  • Mfr. Model # 5AHD7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.85 lbs

Technical Specs

  • Item Wire Cart
  • Caster Dia. 5"
  • Finish Stainless Steel
  • Number of Shelves 2
  • Load Capacity 800 lbs.
  • Overall Height 39"
  • Overall Width 48"
  • Overall Length 49-1/2"
  • Shelf Width 18"
  • Caster Type Swivel
  • Caster Material Chrome
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list