Skip Content
WIRE CART, 2 SHELF, ZINC,53X18X39 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART, 2 SHELF, ZINC,53X18X39 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPA8
  • Mfr. Model # 3TPA8
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1932
  • Shipping Weight 35.17 lbs

Product Details

Shipped unassembled. Shelves adjustable in 1 inch increments. All carts have 4 swivel casters (2 with brake). 2-shelf, 600-lb. models have 5 inch rubber casters. All other models have 3 inch rubber casters.

Technical Specs

  • Colour Silver
  • Caster Dia. 3"
  • Finish Zinc
  • Number of Shelves 2
  • Item Wire Cart
  • Load Capacity 350 lbs.
  • Material Steel
  • Overall Height 39"
  • Overall Length 53"
  • Overall Width 18"
  • Caster Type Swivel, (2) with Brake
  • Caster Material Polymer
  • Caster Lock (2) Brakes
  • Shelf Width 18"
  • Shelf Length 48"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list