WIRE CART, 2 SHELF,L53 X W24 X H39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRE CART, 2 SHELF,L53 X W24 X H39

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPD2
  • Mfr. Model # 3TPD2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.84 lbs

Technical Specs

  • Caster Dia. 3"
  • Finish Black Powder Coat
  • Item Wire Cart
  • Overall Height 39"
  • Load Capacity 350 lbs.
  • Overall Length 53"
  • Overall Width 24"
  • Caster Type Swivel, (2) with Brake
  • Caster Material Polymer
  • Adjustable Increments 1"
  • Shelf Length 48"
  • Shelf Width 24"
  • Colour Black
  • Material Steel
  • Number of Shelves 2
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list