Skip Content
WIRE CART, 2 SHELF,L53 X W18 X H39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART, 2 SHELF,L53 X W18 X H39

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3TPE1
  • Mfr. Model # 3TPE1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.17 lbs

Technical Specs

  • Caster Dia. 3"
  • Finish White Powder Coat
  • Overall Height 39"
  • Load Capacity 350 lbs.
  • Item Wire Cart
  • Overall Length 53"
  • Overall Width 18"
  • Caster Type Swivel, (2) with Brake
  • Adjustable Increments 1"
  • Caster Material Polymer
  • Shelf Length 48"
  • Shelf Width 18"
  • Colour White
  • Material Steel
  • Number of Shelves 2
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list