Skip Content
WIRE CART,2 SHELF,48X24X39,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WIRE CART,2 SHELF,48X24X39,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDL8
  • Mfr. Model # 2HDL8
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Item Wire Utility Cart
  • Finish Zinc
  • Caster Dia. 5"
  • Overall Height 39"
  • Number of Shelves 2
  • Overall Length 48-3/4"
  • Load Capacity 600 lb.
  • Overall Width 24"
  • Caster Material Solid Rubber
  • Caster Type (4) Swivel
  • Shelf Width 24"
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 48"
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list