WIRE CART,2 SHELF,48X18X39,ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WIRE CART,2 SHELF,48X18X39,ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDL6
  • Mfr. Model # 2HDL6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.96 lbs

Technical Specs

  • Finish Zinc
  • Caster Dia. 5"
  • Item Wire Utility Cart
  • Number of Shelves 2
  • Load Capacity 600 lb.
  • Overall Width 18"
  • Overall Height 39"
  • Caster Type (4) Swivel
  • Overall Length 48-3/4"
  • Shelf Width 18"
  • Caster Material Solid Rubber
  • Lip Height 1/4"
  • Adjustable Increments 1"
  • Shelf Length 48"
  • Colour Silver
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list