WIRE CART, 4 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WIRE CART, 4 SHELF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5AHE0
  • Mfr. Model # 5AHE0
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.56 lbs
Compare

Technical Specs

  • Caster Dia. 5"
  • Finish Stainless Steel
  • Item Wire Cart
  • Number of Shelves 4
  • Load Capacity 800 lbs.
  • Overall Height 69"
  • Overall Length 36"
  • Overall Width 36"
  • Caster Type (2) Swivel, (2) Swivel with Brake
  • Caster Material Chrome
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 36"
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list